A1G280-AA79-11
ebm-papst, Inc. Fans, DC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A1G280-AA79-11

ebm-papst, Inc. Fans, DC INPUT ROUND Series

A1G280-AA79-11

ebm-papst, Inc. Fans, DC INPUT ROUND Series
FAN
MFG Item Number
A1G280-AA79-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT ROUND Series
Item #
A1G280-AA79-11
FAN

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number A1G280-AA79-11
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 280 mm
Nominal Width 280 mm
Air Flow 1,065 CFM
Power Consumption 90 W
Fan Speed 2,350 RPM
Noise Level 63 dB
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 3.53 lbs
Gross Weight 3.53 lbs