Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Circuit Breakers, FORMULA Series
A1N015TW-1
ABB Circuit Breakers, FORMULA Series
A1N 100 TMF 15-400 1P F F UL
MFG Item Number
A1N015TW-1
This item cannot be canceled or returned
Description
Circuit Breakers, FORMULA Series
A1N 100 TMF 15-400 1P F F UL
FORMULA Series Information
Molded Case Circuit Breaker Compact Size 1, 2, or 3 Poles Meets UL 489 & IEC 60947‑2 Standards Includes Protection Trip Units Molded case circuit breakers which allow for safely breaking a circuit while taking up minimal space. Can be used for moderate, but not large amounts of Amperes; 15‑100 Amps for the A1 Model and 125‑250 Amps for the A2 Model.
Specifications
Specifications
Manufacturer Part Number
A1N015TW-1
Manufacturer
ABB
Product Series
FORMULA
Family Series
ABB Circuit Breakers, FORMULA Series
Description
A1N 100 TMF 15-400 1P F F UL
Poles
1
Current Rating
15 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
Approvals
IEC, UL
Gross Weight
0.75 lbs
Net Weight
0.75 lbs
A1N015TW-1
ABB Circuit Breakers, FORMULA Series