Is something broken or in need of attention? Start your repair request here, and we'll take care of it
A1P Series Information
| Manufacturer Part Number | A1P-48-30 |
|---|---|
| Manufacturer | Avatar Instruments |
| Product Series | A1P |
| Family Series | Avatar Instruments Process Controllers, A1P Series |
| Description | Series A1P SCR Power Controller, 480V, 30A |
| Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 30 A |
| Control Input | 4-20 mA |
| Auxiliary Output | None |
| Firing Mode | Phase Angle |
| Communication | None |
| Alarm Outputs | (1) Solid State Relay |
| Current Limiter | No |
| Fusible | Yes |
| On-Board Temperature PID | No |
| Signal Feedback | No |
| Approvals | UL |
| Net Weight | 2.875 lbs |
| Gross Weight | 3.06 lbs |