A1P-60-40
Avatar Instruments Process Controllers, A1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A1P-60-40 Avatar Instruments Process Controllers, A1P Series, Series A1P SCR Power Controller,
MFG Item Number
A1P-60-40

A1P-60-40 Avatar Instruments Process Controllers, A1P Series, Series A1P SCR Power Controller,

MFG Item Number
A1P-60-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Process Controllers, A1P Series
Item #
A1P-60-40
Series A1P SCR Power Controller,

A1P Series Information

Specifications

Specifications
Manufacturer Part Number A1P-60-40
Manufacturer Avatar Instruments
Product Series A1P
Family Series Avatar Instruments Process Controllers, A1P Series
Description Series A1P SCR Power Controller, 575/600V, 40A
Voltage 575, 600 VAC
Nominal Voltage 575 VAC, 600 VAC
Current Rating 40 A
Control Input 4-20 mA
Auxiliary Output None
Firing Mode Phase Angle
Communication None
Alarm Outputs (1) Solid State Relay
Current Limiter No
Fusible Yes
On-Board Temperature PID No
Signal Feedback No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs