A1PS-34
Dwyer Instruments Pressure Switches, A1PS/A1VS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A1PS-34

Dwyer Instruments Pressure Switches, A1PS/A1VS Series

A1PS-34

Dwyer Instruments Pressure Switches, A1PS/A1VS Series
Economical Pressure Switch 30-150
MFG Item Number
A1PS-34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, A1PS/A1VS Series
Item #
A1PS-34
Economical Pressure Switch 30-150

A1PS/A1VS Series Information

The Series A1PS/A1VS Economical Pressure Switch is designed with a 15 Amp SPDT switch for direct control of pumps and motors. Available in pressure, vacuum, or compound ranges, the switches offer a field adjustable set point. Easily adjust the switch by aligning the top of the self locking adjusting nut with the desired setting indicated on the adjacent range scale. Connection is 1/4" male NPT for quick installation and can be mounted in any position.
  • Diaphragm Sensing
  • UL Approval


Specifications

Specifications
Manufacturer Part Number A1PS-34
Manufacturer Dwyer Instruments
Product Series A1PS/A1VS
Family Series Dwyer Instruments Pressure Switches, A1PS/A1VS Series
Description Economical Pressure Switch 30-150 PSI 15 Amp
Pressure Range 30-150 psi
Contact Type SPDT
Current Rating 15 A @ 250 VAC
Connection Process: 1/4 NPT Male
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs