Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A1Q9GMX100XB3
MFG Item Number
A1Q9GMX100XB3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Flomec |
| Family Series |
Flomec Sensors |
| Manufacturer Part Number |
A1Q9GMX100XB3 |
| Description |
Kit,Computer Assembly |
| Accessory Type |
Computer Display |
| Comments |
For A1 1 " Metal Body |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.495 lbs |
A1Q9GMX100XB3
Flomec Sensors