Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A1X1PK Eaton Contactors, Auxiliary Switch
A1X1PK Eaton Contactors, Auxiliary Switch
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
A1X1PK |
| Description |
Auxiliary Switch |
| Type |
Auxiliary Switch |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |