Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A2/0-56RH-C Panduit Terminals, Pan-Lug A2/0-56RH-C Comp. Lug, 2/0, Tin
MFG Item Number
A2/0-56RH-C
A2/0-56RH-C Panduit Terminals, Pan-Lug A2/0-56RH-C Comp. Lug, 2/0, Tin
MFG Item Number
A2/0-56RH-C
This item cannot be canceled or returned
Description
Pan-Lug A2/0-56RH-C Comp. Lug, 2/0, Tin
Specifications
Specifications
Manufacturer Part Number
A2/0-56RH-C
Manufacturer
Panduit
Family Series
Panduit Terminals
Description
The A2/0-56RH-C Copper Compression Battery Cable Lug, 2/0 AWG, 5/16 Stud with a 45 degree bend are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing
Wire Size Range
2/0 AWG
Stud Size
5/16 "
Number of Conductors
1
Material
Electro Tin Plated
Approvals
ASTM Class C, UL
Comments
45 Degree Bend
Net Weight
7.12 lbs
Gross Weight
7.12 lbs
A2/0-56RH-C
Panduit Terminals