Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A2-1/2-600 Cully-Minerallac Beam Clamps, BEAM CLAMP W/HANGER
MFG Item Number
A2-1/2-600
A2-1/2-600 Cully-Minerallac Beam Clamps, BEAM CLAMP W/HANGER
MFG Item Number
A2-1/2-600
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A2-1/2-600 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Beam Clamps |
| Description |
BEAM CLAMP W/HANGER |
| Composition |
Steel |
| Jaw Open |
0.5 " |
| Hole Size |
1/4-20 |
| EMT Size (in) |
1-1/4 " |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
A2-1/2-600
Cully-Minerallac Beam Clamps