Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, A2 Series
A2-6801
Dwyer Instruments Pressure Switches, A2 Series
Pressure Switch Brass 15-100 PSI
This item cannot be canceled or returned
Description
Pressure Switches, A2 Series
Pressure Switch Brass 15-100 PSI
Specifications
Specifications
| Manufacturer Part Number |
A2-6801 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A2 |
| Family Series |
Dwyer Instruments Pressure Switches, A2 Series |
| Description |
Pressure Switch Brass 15-100 PSI N.O. Spade Terminals |
| Contact Type |
NO |
| Connection |
Process: 1/8 NPT Male, 1/4 NPT Male |
| Electrical Connection |
Spade Terminals |
| Material |
Brass |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CE |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
A2-6801
Dwyer Instruments Pressure Switches, A2 Series