Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A200 Simpson Electric Panel Meters & Gauges, Amik 200 Series, Panel Meter,Digital,1/4DIN,40-300V
A200 Simpson Electric Panel Meters & Gauges, Amik 200 Series, Panel Meter,Digital,1/4DIN,40-300V
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Amik 200 Series
Panel Meter,Digital,1/4DIN,40-300V
Amik 200 Series Information
On site Programmable CT/PT Ratios User selectable CT Secondary 1A/5A User selectable PT Secondary from 100 VLL to 500 VLL Don't require PT for the voltage measurement up to 500 ACV Programmable Energy format & Energy rollover count Wide auxilliary Power Supply which can accept any input between 40V ~ 300V AC/DC Amik 200 is a compact multifunction instrument which Measures important electrical parameters in 3 phase 4 Wire and 3 phase 3 Wire Network & replaces the multiple analog panel meters.
Specifications
Specifications
Manufacturer Part Number
A200
Manufacturer
Simpson Electric
Product Series
Amik 200
Family Series
Simpson Electric Panel Meters & Gauges, Amik 200 Series
Description
Panel Meter,Digital,1/4DIN,40-300V AC/DC,100-500V,3-Phase Multi-Function,W/O MODBUS
Type
AC Amps, AC Volts, Hertz
Max Input Signal
5 A
Display Type
LED
Display Digits
3
Power Supply
40-300 VAC/VDC
Nominal Voltage
120 VAC, 24 VAC, 240 VAC, 48 VAC, 48 VDC
Nominal Size
1/4 DIN
Relays
0
Alarm Indicators
4 LED
Analog Output
None
Communication
None
Excitation
None
Accuracy
1 %
Operating Temperature
-20-70 °F
Protection Rating
IP20
Net Weight
0.515 lbs
Gross Weight
0.855 lbs
A200
Simpson Electric Panel Meters & Gauges, Amik 200 Series