Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
A200035-14
Eaton's Crouse-Hinds series Miscellaneous
E-Z1016 Female Contact,3/0-4/0,Crimp
MFG Item Number
A200035-14
This item cannot be canceled or returned
Description
E-Z1016 Female Contact,3/0-4/0,Crimp
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
A200035-14 |
| Description |
E-Z1016 Female Contact,3/0-4/0,Crimp Style,Brass |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.49 lbs |
A200035-14
Eaton's Crouse-Hinds series Miscellaneous