Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
A200037-23
Eaton's Crouse-Hinds series Miscellaneous
E-Z1016 Female Contact,#2-#1,Crimp
MFG Item Number
A200037-23
Description
E-Z1016 Female Contact,#2-#1,Crimp
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
A200037-23 |
| Description |
E-Z1016 Female Contact,#2-#1,Crimp Style,Brass |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.45 lbs |
A200037-23
Eaton's Crouse-Hinds series Miscellaneous