Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
A200038-11
Eaton's Crouse-Hinds series Plugs & Receptacles
E-Z1016 Male Contact,1/0-2/0,Crimp
MFG Item Number
A200038-11
This item cannot be canceled or returned
Description
E-Z1016 Male Contact,1/0-2/0,Crimp
Specifications
Specifications
| Manufacturer Part Number |
A200038-11 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
E-Z1016 Male Contact,1/0-2/0,Crimp Style,Brass |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.45 lbs |
A200038-11
Eaton's Crouse-Hinds series Plugs & Receptacles