Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Miscellaneous
A200040-4
Eaton's Crouse-Hinds series Miscellaneous
E1017 Female Plug Insulator,Orange,
MFG Item Number
A200040-4
This item cannot be canceled or returned
Description
E1017 Female Plug Insulator,Orange,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
A200040-4 |
| Description |
E1017 Female Plug Insulator,Orange, 350-500MCM,Double Set Screw,Rubber, 250-500MCM Crimp,CAM-LOK |
| Net Weight |
0.655 lbs |
| Gross Weight |
1 lb |
A200040-4
Eaton's Crouse-Hinds series Miscellaneous