Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A200M0CWDJ1 Eaton Starters, SZ0, 3P, 240/60, AMBTYPE A Auto Reset
MFG Item Number
A200M0CWDJ1
A200M0CWDJ1 Eaton Starters, SZ0, 3P, 240/60, AMBTYPE A Auto Reset
MFG Item Number
A200M0CWDJ1
This item cannot be canceled or returned
Description
SZ0, 3P, 240/60, AMBTYPE A Auto Reset
Specifications
Specifications
Manufacturer Part Number
A200M0CWDJ1
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Non-Reversing Starter, 240V/60 Hz coil voltage, 18A, Three-pole, Size 0, 1 hp at 115V, 3 hp at 208,240V, 5 hp at 480,600V, A200 series, Type A Auto Reset
Style
Open
Poles
3
Voltage
240 VAC
Nominal Voltage
240 VAC
Current Rating
18 A
Net Weight
0 lbs
Gross Weight
0 lbs
A200M0CWDJ1
Eaton Starters