Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A200M1BR Eaton Starters, A200 Series, A200, SZ1, OPEN, 2P, 120V / 60HZ COIL
A200M1BR Eaton Starters, A200 Series, A200, SZ1, OPEN, 2P, 120V / 60HZ COIL
This item cannot be canceled or returned
Description
A200, SZ1, OPEN, 2P, 120V / 60HZ COIL
Sizes 00‑9 2 or 3 Poles Non Reversing and Reversing
Specifications
Specifications
Manufacturer Part Number
A200M1BR
Manufacturer
Eaton
Product Series
A200
Family Series
Eaton Starters, A200 Series
Description
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 27A, Two-pole, 3 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, Size 1, Single-phase, three-phase
Style
Open
Industry Standard
NEMA
Poles
2
Voltage
120 VAC, 240 VAC
Nominal Voltage
120 VAC, 240 VAC
Current Rating
27 A
Overload Type
Thermal
Overload Series
Type B
Termination
Screw
NEMA Frame Size
1
Mounting
Surface
Net Weight
3.5 lbs
Gross Weight
3.5 lbs
A200M1BR
Eaton Starters, A200 Series