A200 Series Information
| Manufacturer Part Number | A200M1CX |
|---|---|
| Manufacturer | Eaton |
| Product Series | A200 |
| Family Series | Eaton Starters, A200 Series |
| Description | Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 480V/60 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 27 A |
| Overload Type | Thermal |
| Overload Series | Type B |
| Termination | Screw |
| NEMA Frame Size | 1 |
| Mounting | Surface |
| Net Weight | 3.4 lbs |
| Gross Weight | 3.45 lbs |