A200 Series Information
| Manufacturer Part Number | A200M2CACD |
|---|---|
| Manufacturer | Eaton |
| Product Series | A200 |
| Family Series | Eaton Starters, A200 Series |
| Description | Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control, Ambient Compensated Overload Relay |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 45 A |
| Overload Type | Thermal |
| Overload Series | Type A |
| Termination | Screw |
| NEMA Frame Size | 2 |
| Mounting | Surface |
| Net Weight | 4.2 lbs |
| Gross Weight | 4.2 lbs |