A200M3CAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A200M3CAC

Eaton Starters, A200 Series

A200M3CAC

Eaton Starters, A200 Series
NEMA size 3 starter, 120VAC coil, A200 S
MFG Item Number
A200M3CAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, A200 Series
Item #
A200M3CAC
NEMA size 3 starter, 120VAC coil, A200 S

A200 Series Information

  • Sizes 00‑9
  • 2 or 3 Poles
  • Non Reversing and Reversing

Specifications

Specifications
Manufacturer Part Number A200M3CAC
Manufacturer Eaton
Product Series A200
Family Series Eaton Starters, A200 Series
Description Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 90A, Three-pole, Size 3, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V, A200 series, Wired for Separate Control
Style Open
Industry Standard NEMA
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 90 A
Overload Type Thermal
Overload Series Type B
Termination Screw
NEMA Frame Size 3
Mounting Surface
Net Weight 10.05 lbs
Gross Weight 10.05 lbs