Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A200M4CH Eaton Starters, A200 MOD CENTER ITEM
A200M4CH Eaton Starters, A200 MOD CENTER ITEM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A200M4CH |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Non-Reversing Starter, 380V/50 Hz coil voltage, 135A, Three-pole, Size 4, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V, A200 series |
| Style |
Open |
| Poles |
3 |
| Current Rating |
135 A |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |