A200 Series Information
| Manufacturer Part Number | A200M5CW |
|---|---|
| Manufacturer | Eaton |
| Product Series | A200 |
| Family Series | Eaton Starters, A200 Series |
| Description | Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 240V/60 Hz coil voltage, 270A, Three-pole, Size 5, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V, A200 series |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Current Rating | 270 A |
| Overload Type | Thermal |
| Overload Series | Type B |
| Termination | Screw |
| NEMA Frame Size | 5 |
| Mounting | Surface |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |