A200 Series Information
| Manufacturer Part Number | A200M6CAC |
|---|---|
| Manufacturer | Eaton |
| Product Series | A200 |
| Family Series | Eaton Starters, A200 Series |
| Description | Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 540A, Three-pole, Size 6, 150 hp at 208V, 200 hp at 240V, 400 hp at 480,600V, A200 series, Wired for Separate Control |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 540 A |
| Overload Type | Thermal |
| Overload Series | Type B |
| Termination | Screw |
| NEMA Frame Size | 6 |
| Mounting | Surface |
| Net Weight | 62.9 lbs |
| Gross Weight | 62.9 lbs |