Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A200M6CH Eaton Starters, GCA SZ 6 STR W/ 380V 50HZ COIL
A200M6CH Eaton Starters, GCA SZ 6 STR W/ 380V 50HZ COIL
This item cannot be canceled or returned
Description
GCA SZ 6 STR W/ 380V 50HZ COIL
Specifications
Specifications
| Manufacturer Part Number |
A200M6CH |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Non-Reversing Starter, 380V/50 Hz coil voltage, 540A, Three-pole, Size 6, 150 hp at 208V, 200 hp at 240V, 400 hp at 480,600V, A200 series |
| Style |
Open |
| Poles |
3 |
| Current Rating |
540 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |