Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A200MACAC Eaton Starters, A200 Series, CONTACTOR
MFG Item Number
A200MACAC
A200MACAC Eaton Starters, A200 Series, CONTACTOR
MFG Item Number
A200MACAC
This item cannot be canceled or returned
Description
- Sizes 00‑9
- 2 or 3 Poles
- Non Reversing and Reversing
Specifications
Specifications
| Manufacturer Part Number |
A200MACAC |
| Manufacturer |
Eaton |
| Product Series |
A200 |
| Family Series |
Eaton Starters, A200 Series |
| Description |
CONTACTOR |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
110 VAC, 120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
9 A |
| Overload Type |
Thermal |
| Overload Series |
Type B |
| Termination |
Screw |
| NEMA Frame Size |
0 |
| Mounting |
Surface |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.5 lbs |
A200MACAC
Eaton Starters, A200 Series