Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Simpson Electric Panel Meters & Gauges, Amik 201 Series
A201
Simpson Electric Panel Meters & Gauges, Amik 201 Series
Panel Meter,Digital,1/4DIN,40-300V
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Amik 201 Series
Panel Meter,Digital,1/4DIN,40-300V
Amik 201 Series Information
MODBUS (RS‑485) Communication On site Programmable CT/PT Ratios User selectable CT Secondary 1A/5A User selectable PT Secondary from 100 VLL to 500 VLL Don't require PT for the voltage measurement up to 500 ACV Programmable Energy format & Energy rollover count Wide auxilliary Power Supply which can accept any input between 40V ~ 300V AC/DC Amik 201 is a compact multifunction instrument which Measures important electrical parameters in 3 phase 4 Wire and 3 phase 3 Wire Network & replaces the multiple analog panel meters.
Specifications
Specifications
Manufacturer Part Number
A201
Manufacturer
Simpson Electric
Product Series
Amik 201
Family Series
Simpson Electric Panel Meters & Gauges, Amik 201 Series
Description
Panel Meter,Digital,1/4DIN,40-300V AC/DC,100-500V,3-Phase,With MODBUS, Multi-Function
Type
AC Amps, AC Volts, Hertz
Max Input Signal
5 A
Display Type
LED
Display Digits
3
Power Supply
40-300 VAC/VDC
Nominal Voltage
120 VAC, 24 VAC, 240 VAC, 48 VAC, 48 VDC
Nominal Size
1/4 DIN
Relays
0
Alarm Indicators
4 LED
Analog Output
None
Communication
None
Excitation
None
Accuracy
1 %
Operating Temperature
-20-70 °F
Protection Rating
IP20
Net Weight
0 lbs
Gross Weight
0 lbs
A201
Simpson Electric Panel Meters & Gauges, Amik 201 Series