A201317-1
Eaton's Crouse-Hinds series Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A201317-1

Eaton's Crouse-Hinds series Connectors

A201317-1

Eaton's Crouse-Hinds series Connectors
Female Terminal Connector, Red,
MFG Item Number
A201317-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
A201317-1
Female Terminal Connector, Red,

Series Information

Specifications

Specifications
Manufacturer Part Number A201317-1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Connectors
Description Female Terminal Connector, Red, #4-3/0, Angled Style, 120VAC/315A, Cam-Lok F-Series
Connection Type Terminal
Connection Description Female-Angled
Current Rating 315 A
Voltage 120 VAC
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0.325 lbs
Gross Weight 1 lb
Alternatives
A201317-5
A201317-5
Eaton's Crouse-Hinds series Connectors