A201K3CA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A201K3CA

Eaton Contactors, A200 Series

A201K3CA

Eaton Contactors, A200 Series
A201, SZ3, OPEN, 3P, 120V / 60HZ COIL
MFG Item Number
A201K3CA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A200 Series
Item #
A201K3CA
A201, SZ3, OPEN, 3P, 120V / 60HZ COIL

A200 Series Information

  • 110~600 VAC Coils
  • Up to 800 HP @ 240V
  • Up to 1600 HP @ 480V
  • UL Listed; CSA Approved
  • Up to 2250 Amps
A200 series NEMA contactors are used to switch transformers and capacitors and to control electrical power circuits such as heating, lighting, and motors that require no overload protection, or where overload protection is separately provided. They can be operated locally or remotely by manual or automatic pilot devices.
  • NEMA Sizes 00‑9



Specifications

Specifications
Manufacturer Part Number A201K3CA
Manufacturer Eaton
Product Series A200
Family Series Eaton Contactors, A200 Series
Description Eaton Freedom NEMA motor control contactor, Non-Reversing Front Connected Contactors, 90A, Front Connected, Three-pole open, Size: 3, A200 series, 120V at 60 Hz, 110V at 50 Hz coil
Type AC Non-Reversing NEMA
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact None
Termination Box Lug
NEMA Frame Size 3
Net Weight 8.5 lbs
Gross Weight 8.5 lbs