Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A201K4CA Eaton Contactors, A201, SZ4, OPEN, 3P, 120V / 60HZ COIL
A201K4CA Eaton Contactors, A201, SZ4, OPEN, 3P, 120V / 60HZ COIL
This item cannot be canceled or returned
Description
A201, SZ4, OPEN, 3P, 120V / 60HZ COIL
Specifications
Specifications
Manufacturer Part Number
A201K4CA
Manufacturer
Eaton
Family Series
Eaton Contactors
Description
Eaton Freedom NEMA motor control contactor, Non-Reversing Front Connected Contactors, 135A, Front Connected, Three-pole open, Size: 4, A200 series, 120V at 60 Hz, 110V at 50 Hz coil
Number of Poles
3
Approvals
CSA, UL
Comments
Non-Reversing Front Connected
Net Weight
8.7 lbs
Gross Weight
8.75 lbs
A201K4CA
Eaton Contactors