Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A2000 Series Information
| Manufacturer Part Number | A202202 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | A2000 |
| Family Series | Eaton's Bussmann series Terminal Blocks, A2000 Series |
| Description | Magnum 2000 Series |
| Number of Poles | 2 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-12 AWG |
| Current Rating | 30 A |
| Color | Black |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |