A202K1CX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A202K1CX

Eaton Contactors, A202 Series

A202K1CX

Eaton Contactors, A202 Series
LTG CONT OPN 30A 3P 480V
MFG Item Number
A202K1CX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A202 Series
Item #
A202K1CX
LTG CONT OPN 30A 3P 480V

A202 Series Information

  • 24~600 VAC Coils
  • 600 VAC Ballast Load
  • Line‑to‑line Tungsten 480 VAC
  • Line‑to‑neutral Tungsten 277 VAC
  • UL; CSA Approved
The Cutler‑Hammer A202 Lighting contactor from Eaton's electrical business provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. They are fully rated devices that do not require de‑rating similar to standard motor control contactors.
  • 2~12 Poles
  • 30~400 Continuous Amperes

Specifications

Specifications
Manufacturer Part Number A202K1CX
Manufacturer Eaton
Product Series A202
Family Series Eaton Contactors, A202 Series
Description Eaton A202 magnetically held lighting contactor, 30 A, 30 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 347 V at 60 Hz
Type Mechanically Held
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact None
Termination Box Lug
Current Rating 30 A
Enclosure Yes
Net Weight 0 lbs
Gross Weight 0 lbs