Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A202K3BAM Eaton Contactors, A202 Series, LTG CONT OPN 100A 2P 120V MECH HLD
MFG Item Number
A202K3BAM
A202K3BAM Eaton Contactors, A202 Series, LTG CONT OPN 100A 2P 120V MECH HLD
MFG Item Number
A202K3BAM
This item cannot be canceled or returned
Description
LTG CONT OPN 100A 2P 120V MECH HLD
24~600 VAC Coils 600 VAC Ballast Load Line‑to‑line Tungsten 480 VAC Line‑to‑neutral Tungsten 277 VAC UL; CSA Approved The Cutler‑Hammer A202 Lighting contactor from Eaton's electrical business provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. They are fully rated devices that do not require de‑rating similar to standard motor control contactors.
2~12 Poles 30~400 Continuous Amperes
Specifications
Specifications
Manufacturer Part Number
A202K3BAM
Manufacturer
Eaton
Product Series
A202
Family Series
Eaton Contactors, A202 Series
Description
Eaton A202 magnetically held lighting contactor, 100 A, 110-120 Vac, 50/60 Hz, 100 A, Open, Two-pole, Magnetically latched, A202 Series, Lighting contactors
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Coil Type
Magnetic
Poles
2NO
Current Rating
100 A
Enclosure
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
A202K3BAM
Eaton Contactors, A202 Series