Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, A2000 Series
A20420207
Eaton's Bussmann series Terminal Blocks, A2000 Series
A2000 Series 2-Pole Barrier Strip
MFG Item Number
A20420207
This item cannot be canceled or returned
Description
Terminal Blocks, A2000 Series
A2000 Series 2-Pole Barrier Strip
Specifications
Specifications
| Manufacturer Part Number |
A20420207 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
A2000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, A2000 Series |
| Description |
A2000 Series 2-Pole Barrier Strip |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
7.2 lbs |
| Gross Weight |
7.2 lbs |
A20420207
Eaton's Bussmann series Terminal Blocks, A2000 Series