Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, A2000 Series
A20711604MP
Eaton's Bussmann series Terminal Blocks, A2000 Series
MFG Item Number
A20711604MP
This item cannot be canceled or returned
Description
Terminal Blocks, A2000 Series
Specifications
Specifications
| Manufacturer Part Number |
A20711604MP |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
A2000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, A2000 Series |
| Description |
Magnum 2000 Series |
| Number of Poles |
16 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
A20711604MP
Eaton's Bussmann series Terminal Blocks, A2000 Series