Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A20A50
Shunt, 20A, 50mV, Series A
This item cannot be canceled or returned
Description
Shunt, 20A, 50mV, Series A
Specifications
Specifications
| Manufacturer Part Number |
A20A50 |
| Manufacturer |
Ram Meter |
| Family Series |
Ram Meter Shunts |
| Description |
Shunt, 20A, 50mV, Series A |
| Output |
50 mVDC |
| Current Rating |
20 A |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.465 lbs |