A200 Series Information
| Manufacturer Part Number | A210M0CW |
|---|---|
| Manufacturer | Eaton |
| Product Series | A200 |
| Family Series | Eaton Starters, A200 Series |
| Description | Reversing Starter, Horizontal design, 240V/60 Hz coil voltage, 18A, Three-pole, Size 0, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V, A200 series |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Current Rating | 18 A |
| Coil Type | Magnetic |
| Auxiliary Contact | None |
| Overload Type | Electronic |
| Overload Series | Type B |
| Termination | Screw |
| Mounting | Surface |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |