Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A210M1CACD Eaton Starters, Eaton Cutler Hammer A210M1CACD
MFG Item Number
A210M1CACD
A210M1CACD Eaton Starters, Eaton Cutler Hammer A210M1CACD
MFG Item Number
A210M1CACD
This item cannot be canceled or returned
Description
Eaton Cutler Hammer A210M1CACD
Specifications
Specifications
Manufacturer Part Number
A210M1CACD
Manufacturer
Eaton
Family Series
Eaton Starters
Description
A210M1CACD, Eaton Freedom NEMA motor control starter, Reversing, Horizontal design, 120V/60 Hz or 110V/50 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series, Type AA Overload
Poles
3
Current Rating
27 A
Approvals
CSA, UL
Comments
With Auto Reset
Net Weight
7 lbs
Gross Weight
7.8 lbs
A210M1CACD
Eaton Starters