Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A210M4CAC Eaton Starters, A200 Series, A211 CONTACTOR,A210 A980 STARTER SZ4
MFG Item Number
A210M4CAC
A210M4CAC Eaton Starters, A200 Series, A211 CONTACTOR,A210 A980 STARTER SZ4
MFG Item Number
A210M4CAC
This item cannot be canceled or returned
Description
A211 CONTACTOR,A210 A980 STARTER SZ4
Sizes 00‑9 2 or 3 Poles Non Reversing and Reversing
Specifications
Specifications
Manufacturer Part Number
A210M4CAC
Manufacturer
Eaton
Product Series
A200
Family Series
Eaton Starters, A200 Series
Description
Eaton Freedom NEMA motor control starter, Reversing Starter, Horizontal design, 120V/60 Hz or 110V/50 Hz coil voltage, 135A, Three-pole, Size 4, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V, A200 series
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
110 VAC, 120 VAC
Nominal Voltage
120 VAC
Current Rating
135 A
Coil Type
Magnetic
Auxiliary Contact
None
Overload Type
Electronic
Overload Series
Type B
Termination
Screw
Mounting
Surface
Net Weight
25.9 lbs
Gross Weight
25.9 lbs
A210M4CAC
Eaton Starters, A200 Series