A210MACAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A210MACAC Eaton Starters, A200 Series, A 210MACAC

MFG Item Number
A210MACAC

A210MACAC Eaton Starters, A200 Series, A 210MACAC

MFG Item Number
A210MACAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, A200 Series
Item #
A210MACAC
A 210MACAC

A200 Series Information

  • Sizes 00‑9
  • 2 or 3 Poles
  • Non Reversing and Reversing

Specifications

Specifications
Manufacturer Part Number A210MACAC
Manufacturer Eaton
Product Series A200
Family Series Eaton Starters, A200 Series
Description Eaton Freedom NEMA motor control starter, Reversing Starter, Horizontal design, 120V/60 Hz or 110V/50 Hz coil voltage, 9A, Three-pole, Size 00, 1/3 hp at 115V, 1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V, A200 series
Style Open
Industry Standard NEMA
Poles 3
Voltage 110 VAC, 120 VAC
Nominal Voltage 120 VAC
Current Rating 9 A
Coil Type Magnetic
Auxiliary Contact None
Overload Type Electronic
Overload Series Type B
Termination Screw
Mounting Surface
Net Weight 7.8 lbs
Gross Weight 7.8 lbs