Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A211508 Mersen Fuses, DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
A211508

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

A211508 Mersen Fuses, DIN D Fuse-link gG Size DII 500VAC

MFG Item Number
A211508
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A211508
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A211508
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 20A Color code Blue
Fuse Type Bottle Type D (Diazed)
Net Weight 0.075 lbs
Gross Weight 0.059 lbs
Alternatives
20D27
20D27
Eaton's Bussmann series Fuses, D Series
DIIGG50V20
DIIGG50V20
Mersen Fuses
1000504.20
1000504.20
Westcode Semiconductors Fuses