Series Information
| Manufacturer Part Number | A212543 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | DIN Fuse base Size DIII 500VAC 500VDC 63A 1-Pole with touch protection Screw mounting |
| Net Weight | 0 lbs |
| Gross Weight | 0.359 lbs |