Series Information
| Manufacturer Part Number | A213141 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN NH Standard fuse-link aM Size NH2 690VAC 355A live tags Striker Body width 2.20in |
| Fuse Type | NH Type |
| Current Rating | 355 A |
| AC Voltage | 690 VAC |
| Class | aM |
| Characteristic | Motor Protection |
| Interrupt Rating | 80 kA AC |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | IEC, VDE |
| Comments | Fuse Size 2, Clip Mounting |
| Net Weight | 0 lbs |
| Gross Weight | 1.243 lbs |