Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A214107 Mersen Fuses, FR Series, Cylindrical fuse-link gG 10x38 IEC
A214107 Mersen Fuses, FR Series, Cylindrical fuse-link gG 10x38 IEC
This item cannot be canceled or returned
Description
Cylindrical fuse-link gG 10x38 IEC
Safest and Most Reliable Protection System Visual Indication of Fuse Operation Full Range Protection Reduced Size Mersen fuse‑links cover a wide range of physical sizes and ampere. They are designed to protect for electrical distribution circuits and various industrial applications. They are used for the protection of cables, motors, and LV‑networks.
Specifications
Specifications
Manufacturer Part Number
A214107
Manufacturer
Mersen
Product Series
FR
Family Series
Mersen Fuses, FR Series
Description
Cylindrical fuse-link gG Size 10x38 IEC 400VAC IEC 250VDC 32A
Fuse Type
IEC Ferrule Type
Current Rating
32 A
AC Voltage
400 VAC
Characteristic
General Purpose
Trip Indicator
No
Alarm Contacts
No
Net Weight
0 lbs
Gross Weight
0.018 lbs
A214107
Mersen Fuses, FR Series