Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A214613

Mersen Fuses

A214613

Mersen Fuses
Cylindrical fuse-link gG 8x32 IEC
MFG Item Number
A214613
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
A214613
Cylindrical fuse-link gG 8x32 IEC

Series Information

Specifications

Specifications
Manufacturer Part Number A214613
Manufacturer Mersen
Family Series Mersen Fuses
Description Cylindrical fuse-link gG Size 8x32 IEC 400VAC 10A
Fuse Type IEC Ferrule Type
Net Weight 0.01 lbs
Gross Weight 0.01 lbs