Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A21K-M596 Autonics Motors, 5-Phase Stepper, 85mm Square,

MFG Item Number
A21K-M596

A21K-M596 Autonics Motors, 5-Phase Stepper, 85mm Square,

MFG Item Number
A21K-M596
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
A21K-M596
5-Phase Stepper, 85mm Square,

Series Information

Specifications

Specifications
Manufacturer Part Number A21K-M596
Manufacturer Autonics
Family Series Autonics Motors
Description 5-Phase Stepper, 85mm Square, Single Shaft, 1.40 Amps, 21.00 Kg-Cm Torque, 5-Wire
Armature Voltage 24 V
Current Rating Armature: 1.4 A
Enclosure Totally Enclosed Non-Ventilated
Length 2.67 "
Approvals CE
Comments Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 85 mm
Net Weight 3.7475 lbs
Gross Weight 4.7394 lbs