Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A22-457281 Joslyn Clark Contactors, SOCKET
A22-457281 Joslyn Clark Contactors, SOCKET
This item cannot be canceled or returned
Discontinued by Manufacturer
Specifications
Specifications
| Family Series |
Joslyn Clark Contactors |
| Manufacturer |
Joslyn Clark |
| Manufacturer Part Number |
457281 |
| Description |
SOCKET |
| Type |
Socket |
| For Use With |
CR1, CR2 Series |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.155 lbs |
A22-457281
Joslyn Clark Contactors