Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Couplers
A240D
Carlon, a T & B Brand Couplers
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A240D |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Couplers |
| Description |
One Piece Quick Connect Coupling, Size 1/2 Inch, Length 1.586 Inches, Material Polycarbonate, Pack of 150 |
| Connection Type |
Snap-On |
| Trade Size |
1/2 " |
| Composition |
Plastic |
| Comments |
Blue |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
A240D
Carlon, a T & B Brand Couplers