A240F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A240F

Carlon, a T & B Brand Couplers

A240F

Carlon, a T & B Brand Couplers
ENT QUICK CPLG 1IN BLUE PC
MFG Item Number
A240F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
A240F
ENT QUICK CPLG 1IN BLUE PC

Series Information

Specifications

Specifications
Manufacturer Part Number A240F
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Couplers
Description 1 inch. ENT non-metallic one-piece quick connect coupling.
Connection Type Snap-On
Trade Size 1 "
Composition Plastic
Comments Blue
Net Weight 0.04 lbs
Gross Weight 0.04 lbs