Series Information
| Manufacturer Part Number | A240R3R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Back-Up R-Rated Medium Voltage Fuse 2400VAC 3R Mounting: Ferrule Visual Indicator Amp-Trap |
| Fuse Type | Medium Voltage |
| Net Weight | 7.5 lbs |
| Gross Weight | 7.5 lbs |