1 240 VAC Series Information
| Manufacturer Part Number | A24125PG |
|---|---|
| Manufacturer | Crydom |
| Product Series | 1 240 VAC |
| Family Series | Crydom Relays, 1 240 VAC Series |
| Description | PM IP00 SSR 280VAC/125A,90-280VAC,ZC |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-280 VAC |
| Input Polarity | AC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 25 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |